Skip Content
STRIP BRUSH,36 IN L,OVERALL TRIM 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BRUSH,36 IN L,OVERALL TRIM 4

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKU8
  • Mfr. Model # 1VKU8
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type 0.020" Crimped Nylon
  • Includes -
  • Item Strip Brush
  • Outside Dia. (In.) -
  • Tube Dia. (In.) -
  • Overall Length (In.) 36
  • Backing Galvanized Steel
  • Type Metal Back
  • Bristle Color Black
  • Mounting Flange Size (In.) -
  • Profile -
  • Handle Dia. (In.) -
  • Backing Height (In.) 5/16
  • Backing Width (In.) 5/16
  • Overall Trim (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list