Skip Content
STRIP BARRIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BARRIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6YJ02
  • Mfr. Model # 6YJ02
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Barrier strip, maximum wire size 10 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 35 amps/300 volts, CSA rating 35 amps/300 volts, center spacing 0.472 inch.

Technical Specs

  • Amps 35
  • Colour Natural
  • Height 0.74"
  • Length 5.53"
  • Item Barrier Strip
  • Number of Poles 12
  • Material Nylon 6/6
  • Temp. Range -22 Degrees F - 221 Degrees F
  • Width 0.93"
  • Voltage 300 VAC
  • Standards UL 35A/300V
  • Center Spacing 15/32"
  • Max. Wire Size 10 AWG
  • Min. Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list