Skip Content
STRIP 5FT STEEL DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP 5FT STEEL DOOR

TMI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKC1
  • Mfr. Model # 1VKC1
  • UNSPSC # 24101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.08 lbs

Technical Specs

  • Includes Face Plate and Lock Tabs
  • Length 5 ft.
  • Item Strip Door Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list