Skip Content
STRION LED HP W/AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRION LED HP W/AC/DC

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT74502
  • Mfr. Model # 74502
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 2.1 lbs

Product Details

Strion(R) LED HP is a high performance flashlight featuring a multi-function, push-button tactical tail switch for one-handed operation of variable intensities: high, medium, low or strobe modes. Super bright C4 LED produces up to 160 lumens (High), 80 lumens (Medium), 40 lumens (Low). Run times of up to 2 hrs (High), 4 hrs (Medium), 7.5 hrs (Low). Constructed of durable machined aircraft aluminum. Grooved barrel adapts to long gun mount. IPX4 rated design for water resistance. Recharges in just

Technical Specs

  • Number of Batteries 1
  • Item Tactical Handheld Flashlight
  • Length 7"
  • Includes (2) Holders
  • Batteries Included Yes
  • Lumens 615 High/320 Med/160 Low
  • Switch Type Push Button
  • Body Colour Black
  • Lens Material Unbreakable Polycarbonate
  • Standards Meets Applicable European Community Directives
  • Body Dia. 0.95"
  • Light Output Modes High/medium/low/strobe
  • Beam Distance 400 m
  • Rechargeable Yes
  • Peak Beam Intensity 40,000/20,000/10,000cd
  • Lamp Life 50,000 hr.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 1 hr. high/2hr. Med/3.75 hr. Low/2.5 hr. Strobe
  • Weight with Batteries 7.1 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size Proprietary
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 450 - 750
  • Maximum Lumens Output 615
  • Run Time on High Setting 1 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe
  • Safety Rated Not Safety Rated
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list