Skip Content
STRION LED HP - LIGHT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRION LED HP - LIGHT ONLY

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT74500
  • Mfr. Model # 74500
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.9 lbs

Product Details

Strion(R) LED HP is a high performance flashlight featuring a multi-function, push-button tactical tail switch for one-handed operation of variable intensities: high, medium, low or strobe modes. Super bright C4 LED produces up to 160 lumens (High), 80 lumens (Medium), 40 lumens (Low). Run times of up to 2 hrs (High), 4 hrs (Medium), 7.5 hrs (Low). Constructed of durable machined aircraft aluminum. Grooved barrel adapts to long gun mount. IPX4 rated design for water resistance. Recharges in just

Technical Specs

  • Item Strion(R) LED Hp
  • Length 7"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 615 High/320 Med/160 Low
  • Switch Type Push Button
  • Standards Meets Applicable European Community Directives
  • Lens Material Polycarbonate
  • Body Colour Black
  • Body Dia. 0.95"
  • Light Output Modes High / Medium / Low / Strobe
  • Rechargeable Yes
  • Beam Distance 400 m (high), 283 m ( mediu m), 200 m (low)
  • Peak Beam Intensity 40,000/20,000/10,000cd
  • Lamp Life 50,000 hr.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 1 hr. high/2hr. Med/3.75 hr. Low/2.5 hr. Strobe
  • Weight with Batteries 7.1 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Lithium-ion Battery
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 450 - 750
  • Maximum Lumens Output 615
  • Run Time on High Setting 1 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe
  • Safety Rated Not Safety Rated
  • Flashlight Beam Type Spot
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list