Discontinued with Replacement
FLASHLIGHT,STINGER LED,12V RECH,NIMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,STINGER LED,12V RECH,NIMH

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75753
  • Mfr. Model # 75753
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs
Suggested Replacement Product
FLASHLIGHT STINGER LED RECHARGEABLE

Your Price: NA

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 5.90"
  • Includes AC Charge Cord, AC Charger, Battery
  • Number of Batteries 1
  • Batteries Included Yes
  • Replacement Lamp Yes
  • Safety Rating Meets Applicable European Community Directives
  • Lumens 350 High/175 Med/85 Low
  • Switch Type Push Button
  • Standards All Performance Claims to Ansi / Nema Fl1-2009 Standard
  • Lens Material Polycarbonate
  • Body Colour Black
  • Body Dia. 1.17"
  • Light Output Modes High/medium/low/strobe
  • Rechargeable Yes
  • Water Penetration Rating Ipx 4 Rated Design Water Resistant Operation
  • Battery Burn Time 2 hr. high/3.75 hr. Med/7.25 hr. Low/5.5 hr. Strobe
  • Beam Distance 310 m High/219 m med/155 m Low
  • Peak Beam Intensity 24,000
  • Weight with Batteries 0.78 lbs.
  • Lamp Life 50,000 hr.
  • Drop Rating 1.0 m
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size Proprietary
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 250 - 449
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 350
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list