STRION LED HL AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRION LED HL AC/DC

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT74752
  • Mfr. Model # 74752
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 2.05 lbs

Product Details

Flashlight,Lamp Type Borofloat High Temperature Glass,Battery Type Lithium-ion,Batteries Included Yes,Battery Burn Time 1 hrs (High), 2 hrs (Medium), 3 hrs 30 min. (Low), 2 hrs 30 min. (Strobe),Length 5.90 In.,Diameter 0.95 In.,10,000 (High), 5,000 (Medium), 2,500 (Low) Candle Power,Beam Distance 200 m (High), 141 m (Medium), 100 m (Low),Body Colour Black,Body Material Aluminum,Charging Time 3 hrs.,Cord Type AC, DC,Impact Resistance 2 m,Lamp Life 50,000 hrs.

Technical Specs

  • Includes AC/DC Rechargeable, High, Low, Strobe Modes
  • Item Tactical Handheld Flashlight
  • Length 5.9
  • Batteries Included Yes
  • Number of Batteries 1
  • Lumens 500/250/125
  • Switch Type Push Button Tactical Tailswitch
  • Standards Meets Applicable European Community Directives Ansi / Nema Fl1-2009
  • Lens Material High Temperature Glass
  • Body Colour Black
  • Body Dia. 0.95"
  • Light Output Modes High / Medium / Low
  • Rechargeable Yes
  • Beam Distance 100/141/200 m
  • Peak Beam Intensity 10,000 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time 1/2/3.5 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 5.2 oz.
  • Safety Rated Not Safety Rated
  • Drop Rating 2.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size Proprietary
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Run Time on High Setting 1 hr.
  • Lumens Range 450 - 750
  • Maximum Lumens Output 500
  • Special Light Output Mode Strobe
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list