STRINGLIGHT VAPOUR-PROOF FLUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRINGLIGHT VAPOUR-PROOF FLUOR

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE5005V
  • Mfr. Model # LE5005V
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1184
  • Shipping Weight 6.0 lbs

Product Details

Fluorescent stringlights provide safe and versatile wide-area illumination. Heavy-duty and compact in design. 50 W PLL-type lamp (included) is rated for 14,000 hours, and produces 4,300 lumes of light (equivalent to 250 - 300 W incandescent). Includes two hooks for horizontal suspension. Moisture and dust resistant. Thick-walled polycarbonate outer tube is virtually unbreakable: oversized end caps provide additional impact protection.

Technical Specs

  • Item Vapour-proof Fixture
  • Lamp Watts 50
  • Lumens 4300
  • Features The Le5005 Comes in Regular and Fully Vapour-proof Versions.
  • Includes Two Hooks for Horizontal Suspension, Moisture and Dust Resistant
  • Gauge/Conductor 16/3
  • Guard Type SJTOW
  • Standards Cetl
  • Rated Life 14,000 hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list