STRINGLIGHT 50FT 5 SOCK METAL GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRINGLIGHT 50FT 5 SOCK METAL GUARD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDTLS50MG
  • Mfr. Model # TLS50MG
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1183
  • Shipping Weight 14.95 lbs

Product Details

Light string with 5 sockets, 50 feet. Yellow 12/3 STW cable. Heavy-duty grounded metal lamp guards. Sockets rated for a maximum 120V 150W A23-style bulb. Can be linked together (2500W linked rating). 120V/15A NEMA 5-15 grounded plug and connector.

Technical Specs

  • Guard Type Heavy-Duty Metal Cage
  • Voltage 120 V
  • Colour Yellow
  • Features Rapid On-Off Cycling Capability
  • Gauge/Conductor 12/3
  • Item LED String Lights
  • Lumens 1300
  • Standards cULUS
  • Rated Life 50,000 Hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list