Skip Content
STRINGLIGHT 100FT PLAST GRD 20A T/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRINGLIGHT 100FT PLAST GRD 20A T/L

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDTLS100TL20
  • Mfr. Model # TLS100TL20
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1183
  • Shipping Weight 29.0 lbs

Product Details

Light string with 10 sockets, 100 feet. Yellow 12/3 STW cable. Plastic lamp guards. Sockets are rated for a maximum 120V 150W A23-style bulb. Can be linked together (2500W linked rating). 120V/20A NEMA L5-20 twist-lock plug and connector.

Technical Specs

  • Voltage 120 V
  • Guard Type Plastic Cage
  • Gauge/Conductor 12/3
  • Features Rapid On-Off Cycling Capability
  • Colour Yellow
  • Item LED String Lights
  • Lumens 2600
  • Standards cULUS
  • Rated Life 50,000 Hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list