Skip Content
STRINGER WHEEL,7 IN D,SS,0.0200 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRINGER WHEEL,7 IN D,SS,0.0200 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDE8
  • Mfr. Model # 4EDE8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.4 lbs

Product Details

Stringer Bead Twist Wheel, Dia. (In.) 6-7/8, Arbor Hole (In.) 5/8-11 UNC, Fill Type Stainless Steel, Wire Size (In.) 0.020, Max. RPM 9,000, Trim Length (In.) 1-1/2, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench Grinder

Technical Specs

  • For Use With Bench Grinders
  • Wire Dia. 0.020"
  • Item Stringer Bead Twist Wheel
  • Max. RPM 9,000
  • Face Width 1/2"
  • Mounting Type Threaded Arbor
  • Trim Length 1-1/2"
  • Brush Dia. 6-7/8"
  • Bristle Type Twist Wire
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list