Skip Content
STRINGER WHEEL,6 IN D,STEEL,0.0250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRINGER WHEEL,6 IN D,STEEL,0.0250

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDX1
  • Mfr. Model # 4EDX1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.2 lbs

Product Details

Stringer Bead Twist Wheel, Dia. (In.) 6, Arbor Hole (In.) 5/8-11 UNC, Fill Type Steel, Wire Size (In.) 0.020, Max. RPM 12,500, Trim Length (In.) 1-1/4, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Item Stringer Bead Twist Wheel
  • Wire Dia. 0.020"
  • For Use With Low Speed/High Torque Portable Tools
  • Max. RPM 9,000
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Brush Dia. 6"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8"-11 UNC
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list