Skip Content
STRINGER WHEEL,4 IN D,STEEL,0.0200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRINGER WHEEL,4 IN D,STEEL,0.0200

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDW7
  • Mfr. Model # 4EDW7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.46 lbs

Product Details

Stringer Bead Twist Wheel, Dia. (In.) 4, Arbor Hole (In.) 3/8-24 UNF, Fill Type Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Item Stringer Bead Twist Wheel
  • Mounting Type Threaded Arbor
  • For Use With Low Speed/High Torque Portable Tools
  • Wire Dia. 0.020"
  • Max. RPM 20,000
  • Face Width 1/2"
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Fill Material Carbon Steel
  • Bristle Type Twist Wire
  • Arbor Hole 3/8"-24 UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list