STRINGER WHEEL,4 IN D,STEEL,0.0200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRINGER WHEEL,4 IN D,STEEL,0.0200

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDW6
  • Mfr. Model # 4EDW6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.47 lbs

Product Details

Stringer Bead Twist Wheel, Dia. (In.) 4, Arbor Hole (In.) M10 x 1.50 mm, Fill Type Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, Brush Length (In.) 0.020, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Stringer Bead Twist Wheel
  • Wire Dia. 0.020"
  • Max. RPM 20,000
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole M10 x 1.50 mm
  • Bristle Type Twisted Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list