Skip Content
STRINGER WHEEL,4 IN D,SS,0.0200 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRINGER WHEEL,4 IN D,SS,0.0200 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDX5
  • Mfr. Model # 4EDX5
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Stringer Bead Twist Wheel
  • For Use With Low Speed/High Torque Portable Tools
  • Max. RPM 20,000
  • Wire Dia. 0.020"
  • Mounting Type Arbor Hole
  • Trim Length 7/8"
  • Face Width 1/2"
  • Brush Dia. 4"
  • Arbor Hole 3/8"-24
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list