STRINGER WHEEL,4 IN D,SS,0.0200 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRINGER WHEEL,4 IN D,SS,0.0200 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDE3
  • Mfr. Model # 4EDE3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.5 lbs

Product Details

Stringer Bead Twist Wheel, Dia. (In.) 4, Arbor Hole (In.) M10 x 1.25 mm, Fill Type Stainless Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.020"
  • Item Stringer Bead Twist Wheel
  • Max. RPM 20,000
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole M10 x 1.25 mm
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list