Skip Content
STRINGER TWIST WHEEL,5 IN DIA,STAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRINGER TWIST WHEEL,5 IN DIA,STAIN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PAH6
  • Mfr. Model # 1PAH6
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Stringer Bead Twist Wheel
  • Max. RPM 12,500
  • Wire Dia. 0.020"
  • Trim Length 7/8"
  • Face Width 3/16"
  • Brush Dia. 5"
  • Mounting Type Arbor Hole
  • Fill Material Stainless Steel
  • Arbor Hole 5/8"-11
  • Bristle Type Twist Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list