STRING LIGHT LED METAL 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRING LIGHT LED METAL 50FT

HANG-A-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL121050
  • Mfr. Model # 121050
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Yellow
  • Includes (5) 15 W LED Bulbs
  • Gauge/Conductor 12/3
  • Replacement Lamp 111917
  • Voltage 120 V
  • Lumens 6000
  • Guard Type Metal
  • Standards Cul
  • Number of Lamp Heads 5
  • Features 50 ft. of Light
  • Lamp Included Yes
  • Item String Light
  • Lamp Watts 80
  • NEMA Plug Configuration 5266
  • Rated Life 30,000 hr.
  • NEC Cord Designation Stw
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list