STRING KNIT-KEVLAR BLEND SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRING KNIT-KEVLAR BLEND SZ 7

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13KFGFNT7
  • Mfr. Model # S13KFGFNT7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Kevlar(R)/Fiberglass String Knit with Nitrile Palm Coat
  • Suggested Use Environment Dry/Light Oil
  • Application Automotive,Light Metal Stamping, Fabrication,Small Parts Handling,Assembly,Glass Handling,Sheet Metal Work
  • Gauge 13
  • Standards ASTM ANSI Cut Level A4 , ASTM ANSI Puncture Resistance Level 3
  • Palm Material Foam Nitrile
  • Back Material Kevlar(R)/Silica Fiber
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Puncture Level 3
  • Knuckle Padding Material Kevlar(R)
  • Finger Material Kevlar(R)/Silica Fiber
  • Abrasion Resistant Yes
  • ANSI Cut Grams 1610 grams
  • Glove Size 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list