Skip Content
STRIKER V SH9-13 ADF VERT+HORZ ADAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIKER V SH9-13 ADF VERT+HORZ ADAP

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL27403
  • Mfr. Model # 27403
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Super slim welding helmet with striker variable shade 9 to 13 auto darkening solar powered filter. Hands free use and full protection against UV/IR rays. Switching speed goes up to 1.0 ms per second. Variable shade, sensitivity and delay options.

Technical Specs

  • Item Striker(TM) V Filter
  • Plate Width 5"
  • Battery Type Solar
  • Colour Black
  • Features Protective welders bib,Quick-release ratchet headgear,Sweatbands,Retainers and gaskets
  • Battery Life Rechargeable
  • Standards ANSI Z87.1
  • Plate Height 4"
  • Power Source Solar
  • Viewing Area 4" x 4.5"
  • Series Striker
  • Number of Arc Sensors 2
  • ADF Controls Analog
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list