Skip Content
STRIKE PLATE H 4 7/8 X L 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIKE PLATE H 4 7/8 X L 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDL1
  • Mfr. Model # 2MDL1
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1109
  • Shipping Weight 1.05 lbs

Product Details

Strike plates. Fit frames that have a 4-7/8 inch x 1-1/4 inch ANSI preparation, includes mounting screws. Deadbolt: 4-7/8 inches H x 1-1/4 inches W, brass finish. Application: Replace deadbolt strikes.

Technical Specs

  • Finish Brass
  • Item Deadbolt Strike
  • Length 4-7/8"
  • Material Steel
  • Width 1-1/4"
  • Hardware Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list