STRIKE LATCH SPRING LOADED ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRIKE LATCH SPRING LOADED ALUMINUM

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMH9
  • Mfr. Model # 1XMH9
  • UNSPSC # 30171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Aluminum
  • Colour Aluminum
  • Item Strike Latch
  • Closer Type Standard Duty
  • Housing Width 7/8"
  • Projection from Wall 3/4"
  • Housing Length 2-1/2"
  • Housing Height 3/4"
  • Material Zinc
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list