Skip Content
STRGHT WALL SOLIDSDE/SOLIDBSE,37688 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL SOLIDSDE/SOLIDBSE,37688

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37688RED
  • Mfr. Model # 37688RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 5.3 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Material Industrial Grade Polymer
  • Load Capacity 83 lbs.
  • Inside Width 14"
  • Item Container
  • Colour Red
  • Inside Length 22"
  • Inside Height 8"
  • Outside Width 15-3/4"
  • Volume Capacity 1.78 cu. ft.
  • Outside Length 23-3/4"
  • Outside Height 8-1/4"
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list