Skip Content
STRGHT WALL SOLIDSDE/SOLIDBSE,37686 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL SOLIDSDE/SOLIDBSE,37686

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37686RED
  • Mfr. Model # 37686RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 7.7 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Colour Red
  • Material Industrial Grade Polymer
  • Item Container
  • Inside Width 14"
  • Load Capacity 160 lbs.
  • Outside Width 15-3/4"
  • Inside Length 22"
  • Inside Height 16"
  • Outside Height 16-1/8"
  • Volume Capacity 3.49 cu. ft.
  • Outside Length 23-3/4"
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list