STRGHT WALL MESHSDE/SOLIDBSE,37678 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRGHT WALL MESHSDE/SOLIDBSE,37678

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37678RED
  • Mfr. Model # 37678RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 4.1 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Colour Red
  • Item Container
  • Material Industrial Grade Polymer
  • Load Capacity 83 lbs.
  • Inside Width 14"
  • Inside Length 22"
  • Outside Width 15-3/4"
  • Outside Height 8-1/4"
  • Inside Height 8"
  • Volume Capacity 1.78 cu. ft.
  • Outside Length 23-3/4"
  • Storage Container Style Vented Walls, Solid Bottom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list