Skip Content
STRGHT WALL MESHSDE/SOLIDBSE,37672 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL MESHSDE/SOLIDBSE,37672

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37672RED
  • Mfr. Model # 37672RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 4.65 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Colour Red
  • Item Container
  • Material Industrial Grade Polymer
  • Load Capacity 125 lbs.
  • Inside Width 14"
  • Outside Width 15-3/4"
  • Inside Length 22"
  • Inside Height 12"
  • Outside Height 12-1/4"
  • Outside Length 23-3/4"
  • Volume Capacity 2.65 cu. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list