Skip Content
STRGHT WALL MESHSDE/SOLIDBSE,37278 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL MESHSDE/SOLIDBSE,37278

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37278RED
  • Mfr. Model # 37278RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 2.55 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Material Industrial Grade Polymer
  • Colour Red
  • Item Container
  • Inside Width 10"
  • Load Capacity 50 lbs.
  • Inside Length 14"
  • Outside Height 8-1/4"
  • Inside Height 8"
  • Outside Length 15-3/4"
  • Outside Width 11-3/4"
  • Volume Capacity 0.88 cu. ft.
  • Storage Container Style Vented Walls, Solid Bottom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list