Skip Content
STRGHT WALL MESHSDE/MESHBSE,37616 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL MESHSDE/MESHBSE,37616

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37616RED
  • Mfr. Model # 37616RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 6.0 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Colour Red
  • Item Container
  • Material Industrial Grade Polymer
  • Inside Width 14"
  • Inside Length 22"
  • Load Capacity 160 lbs.
  • Inside Height 16"
  • Outside Length 23-3/4"
  • Outside Height 16-1/8"
  • Outside Width 15-3/4"
  • Volume Capacity 3.49 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list