STRGHT WALL MESHSDE/MESHBSE,37612 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRGHT WALL MESHSDE/MESHBSE,37612

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37612RED
  • Mfr. Model # 37612RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 3.95 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Item Container
  • Load Capacity 45 lbs.
  • Colour Red
  • Material Industrial Grade Polymer
  • Inside Length 22"
  • Inside Width 14"
  • Inside Height 12"
  • Outside Length 23-3/4"
  • Outside Width 15-3/4"
  • Outside Height 12-1/4"
  • Volume Capacity 2.65 cu. ft.
  • Storage Container Style Vented Walls, Vented Bottom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list