Skip Content
STRGHT WALL MESHSDE/MESHBSE,37208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT WALL MESHSDE/MESHBSE,37208

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37208RED
  • Mfr. Model # 37208RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 2.25 lbs

Product Details

Stackable shipping, storage and work-in-progress containers. Straight walls for efficient cubing in trucks and on pallets. Solid-sided with smooth inner walls for easy, sanitary cleaning. Open .72 x .9 mesh pattern. Handholes on all four sides. Strong 1 i

Technical Specs

  • Colour Red
  • Load Capacity 30 lbs.
  • Material Industrial Grade Polymer
  • Inside Width 10"
  • Item Container
  • Inside Length 14"
  • Inside Height 8"
  • Outside Height 8-1/4"
  • Outside Length 15-3/4"
  • Outside Width 11-3/4"
  • Volume Capacity 0.88 cu. ft.
  • Storage Container Style Vented Walls, Vented Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list