STRGHT THRD ADPT 90 DEG ELB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRGHT THRD ADPT 90 DEG ELB.

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2507-10-6
  • Mfr. Model # 2507-10-6
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.36 lbs

Product Details

Hydraulic pipe thread swivel adapter male ORB to 90 degrees NPSM swivel female style 2507, 7/8-14 x 3/8-18 inch.

Technical Specs

  • Item Industrial Fitting Elbow
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 3/8"-18
  • Fitting Thread Size 2 7/8"-14
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Female NPSM Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list