Skip Content
STRGHT ROUTER BIT,9/16 X 7/8 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRGHT ROUTER BIT,9/16 X 7/8 IN CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J324
  • Mfr. Model # 45J324
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Mortising of Doors to Accept Locks, Lock Face Plates, Hinges and for General Stock Removal, Fits 1/4 in.-28unf Threaded Shank Arbors
  • Cutting Length (In.) 9/16
  • Cutting Dia. (In.) 7/8
  • Flute Length (In.) 9/16
  • Item Router Bit
  • Material Carbide Tipped
  • Overall Length (In.) 5/8
  • Number of Flutes 2
  • Shank Dia. (In.) 1/4-28UNF-2B
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list