STRGHT ROUTER BIT,9/16 X 1-1/4 IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRGHT ROUTER BIT,9/16 X 1-1/4 IN C

WESTWARD

Web Price : $41.83 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J325
  • Mfr. Model # 45J325
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Mortising of Doors to Accept Locks, Lock Face Plates, Hinges and for General Stock Removal, Fits 1/4 in.-28unf Threaded Shank Arbors
  • Cutting Length (In.) 9/16
  • Cutting Dia. (In.) 1-1/4
  • Flute Length (In.) 9/16
  • Item Router Bit
  • Material Carbide Tipped
  • Number of Flutes 2
  • Overall Length (In.) 5/8
  • Shank Dia. (In.) 1/4-28UNF-2B
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list