Skip Content
Discontinued with Replacement
STRETCHER SCOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRETCHER SCOOP

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFASSCCOP1
  • Mfr. Model # FASSCCOP1
  • UNSPSC # 42171612
  • CATALOGUE PAGE # 2207
  • Shipping Weight 20.0 lbs
Suggested Replacement Product
STRETCHER SCOOP

Price: NA

Technical Specs

  • Colour Metal
  • Depth 2-3/4"
  • Length 80-1/4"
  • Height 80-1/4"
  • Width 17-1/2"
  • Material Aluminum
  • Weight Capacity 350 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list