STRETCHER POLE 81IN LIN SGL FOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRETCHER POLE 81IN LIN SGL FOLD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISS108A81
  • Mfr. Model # 108A81
  • UNSPSC # 42171604
  • CATALOGUE PAGE # 2207
  • Shipping Weight 11.9 lbs

Product Details

Single fold pole stretcher, army style features aluminum feet and cross spreader, durable 18 oz. vinyl-coated nylon bed and rubber hand grips. 81 inches x 21-1/2 inches x 5-1/2 inches (folded 81 inch x 4 inch x 5-1/2 inch).

Technical Specs

  • Item Single Fold Aluminum Side Poles
  • Height 9"
  • Includes Replaceable Closed-Cell Foam Pad
  • For Use With Model 418-1 Adjustable Lifting Bridle
  • Length 86"
  • Width 24"
  • Cover Material High Density Polyethylene
  • Weight Capacity 28 lb.
  • Frame Material Heavy Duty Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list