Skip Content
STRETCHER BASKER POLYETHYL 85IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRETCHER BASKER POLYETHYL 85IN

FERNO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOW71
  • Mfr. Model # 71
  • UNSPSC # 42171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Basket stretcher, 85 inch long, 24 inch wide, load limit 600 lbs. High-density polyethylene shell, tubular aluminum frame, molded-in runners and handholds. Closed-cell foam pad with four two-piece patient restraints, built-in brass grommets.

Technical Specs

  • For Use With Model 418-1 Adjustable Lifting Bridle
  • Colour Orange
  • Includes Replaceable Closed-Cell Foam Pad
  • Height 8"
  • Item Basket Stretcher
  • Length 86"
  • Width 24"
  • Cover Material High Density Polyethylene
  • Weight Capacity 23 lb.
  • Strapping Type Nylon Web
  • Frame Material Heavy Duty Aluminum
  • Straps Count 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list