STRETCHER ALUM POLE OLE 81IN S/FLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRETCHER ALUM POLE OLE 81IN S/FLD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISS108-81
  • Mfr. Model # 108-81
  • UNSPSC # 42171604
  • CATALOGUE PAGE # 2207
  • Shipping Weight 11.26 lbs

Product Details

Aluminum pole stretcher, sturdy, lightweight aluminum sidepoles. Orange, vinyl-coated polyester bed. Size: 81 inches x 21-1/2 inches x 5-1/2 inches.

Technical Specs

  • Item Single Fold Aluminum Side Poles
  • Includes Replaceable Closed-Cell Foam Pad
  • For Use With Model 418-1 Adjustable Lifting Bridle
  • Height 9"
  • Length 86"
  • Width 24"
  • Weight Capacity 28 lb.
  • Cover Material High Density Polyethylene
  • Frame Material Heavy Duty Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list