Skip Content
STRETCHABLE HOSE,PLASTIC,BLACK,12 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRETCHABLE HOSE,PLASTIC,BLACK,12 FT. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4UAC8
  • Mfr. Model # 4UAC8
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes Locking and Friction Fit Machine Hose Ends (to assist fit to various style Dayton brand vac tank inlets).
  • Colour Black
  • For Use With Dayton Canister Utility, Dry and Wet/Dry Vacuum Cleaners with 1.25" dia. Accessories
  • Item Stretchable Hose
  • Material Plastic
  • Hose Length 12 ft.
  • Hose Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list