Skip Content
STREET KEY,STEEL,36 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET KEY,STEEL,36 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A511
  • Mfr. Model # 34A511
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Features Long Leverage
  • Construction Cold Rolled Steel
  • Overall Length (In.) 36
  • Item Street Key
  • Function Tighten the key
  • Hex Size (In.) 0.22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list