Skip Content
STREET KEY,COMBINATION,STEEL,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET KEY,COMBINATION,STEEL,30 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJU2
  • Mfr. Model # 1WJU2
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Features -
  • Capacity (In.) -
  • Includes -
  • Hex Size (In.) -
  • Item Street Key
  • Overall Length (In.) 30
  • Package Quantity 1
  • Type Combination
  • Construction Cold Rolled Steel
  • Cutting Action -
  • Function -
  • Tube Capacity (In.) -
  • Meets/Exceeds -
  • Hose Capacity (In.) -
  • PVC Pipe Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list