Skip Content
STREET ELBOW,VENT,3 IN,SPIGOT X HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,VENT,3 IN,SPIGOT X HUB

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWE6
  • Mfr. Model # 3JWE6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour White
  • Item Street Elbow, 90 Degrees , Vent
  • Max. Temp. 140 Degrees F
  • Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub x Spigot
  • Fitting Schedule/Class Schedule DWV
  • Pipe Size - Pipe Fitting 3"
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 90 Degrees Vent Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list