!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STREET ELBOW,90DEG 3 IN,RED BRASS

STREET ELBOW,90DEG 3 IN,RED BRASS

APPROVED VENDOR

STREET ELBOW,90DEG 3 IN,RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STREET ELBOW,90DEG 3 IN,RED BRASS

STREET ELBOW,90DEG 3 IN,RED BRASS

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2CFK1
  • Mfr. Model # 2CFK1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Red brass fittings - class 125. Resist corrosion from water, heat, saltwater, acids, minerals, and soils. For use with air, water, natural gas, and steam. Maximum pressure: 125 PSI. Temperature range: -20 degrees to 400 degrees F: raised square plugs are -20 degrees to 300 degrees F.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Fitting Schedule/Class Class 125
  • Fitting Connection Type FNPT
  • Max. Pressure 125 psi
  • Pipe Fitting Material Red Brass
  • Pipe Size - Pipe Fitting 3"
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Temp. Range -20 Degrees F - 400 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list