Skip Content
STREET ELBOW,90 DEG,PVC,4 IN,HUB X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,90 DEG,PVC,4 IN,HUB X

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKB6
  • Mfr. Model # 1WKB6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour White
  • Item Street Elbow, 90 Degrees
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Fitting Connection Type Hub x Spigot
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"
  • Specific Fitting Shape 90 Degrees Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list