Skip Content
STREET ELBOW,90 DEG,4 IN,ABS,HUB X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,90 DEG,4 IN,ABS,HUB X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHZ9
  • Mfr. Model # 1WHZ9
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Item Street Elbow
  • Temp. Range -40 - 180 Degrees F
  • Pipe Size 4"
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Pipe Fitting Material ABS
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub x Spigot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list