STREET ELBOW,90 DEG,3/8 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STREET ELBOW,90 DEG,3/8 IN,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UA10
  • Mfr. Model # 2UA10
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type MNPT x FNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Max. Pressure 3000 psi@100 Degrees F
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 90 Degrees Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list