Skip Content
STREET ELBOW,90 DEG,2 IN,ABS,HUB X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,90 DEG,2 IN,ABS,HUB X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHZ7
  • Mfr. Model # 1WHZ7
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Temp. Range -40 - 180 Degrees F
  • Item Street Elbow
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Pipe Size 2"
  • Pipe Fitting Material ABS
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Connection Type Hub x Spigot
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list