Skip Content
STREET ELBOW,90 DEG,1 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,90 DEG,1 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEN7
  • Mfr. Model # 5UEN7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Tan
  • Max. Temp. 180 Degrees F
  • Item Street Elbow, 90 Degrees
  • Standards ASTM D2846
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Schedule/Class Schedule SDR 11
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Slip
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list