STREET ELBOW,45 DEG,6 IN,HUBXSPIGOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STREET ELBOW,45 DEG,6 IN,HUBXSPIGOT

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKW1
  • Mfr. Model # 1WKW1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Item Street Elbow, 45 Degrees
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Colour White
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub x Spigot
  • Pipe Size - Pipe Fitting 6"
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 45 Degrees Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list