Skip Content
STREET ELBOW,45 DEG,4 IN,ABS,HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,45 DEG,4 IN,ABS,HUB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJA8
  • Mfr. Model # 1WJA8
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Pipe Size 4"
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Item Street Elbow
  • Temp. Range -40 - 180 Degrees F
  • Pipe Fitting Material ABS
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub x Spigot
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 45 Degrees Street Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List