STREET ELBOW,45 DEG,3 IN,HUBXSPIGOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STREET ELBOW,45 DEG,3 IN,HUBXSPIGOT

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKD4
  • Mfr. Model # 1WKD4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Item Street Elbow, 45 Degrees
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Fitting Connection Type Hub x Spigot
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"
  • Specific Fitting Shape 45 Degrees Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list